Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • O Band - 100G Box

O Band - 100G Box #16

4.00 (18)
Item.#
06122067
Mfr.#
#16
Package Qty.
1Box(about680PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Width (mm)
1.1
Thickness (mm)
1.1
Fold Diameter (mm)
60
Quantitiy
About 680
TRUSCO Part Number
001-2866
Color
Candy color
ESCO Part Number
EA762FD-1
Count
#16
Inner Diameter (phi mm)
38
Customer Reviews
5 star 9
4 star 2
3 star 5
2 star 2
1 star 0
Review Rating: 4.00
18 Customer Reviews
The reviews are automatic translation.
Bundling something
3
From Japan
On 2018-06-14 19:49:35
It is used as an ordinary rubber band and it is not possible without being impossible.
This review is about item#6122051.
For sorting and binding of small articles
2
From Japan
On 2018-05-21 15:13:19
Since the product is manufactured by Kyowa of a long-established store, it is of high quality and satisfied. The shame is that the paper box of the package was collapsed. Because there was no collapse or dent of the packing box for shipping, transportation was not the cause, putting the product in the packing box and squeezing the product package paper box when pushing the paper between the product and the packing box as a cushioning material Estimated. Since the item is a rubber band, there is no effect on the function, and we are using it without problems but it is appreciated if you can notice it in the future.
This review is about item#6122067.
Summary by postal mailing day etc.
5
From Japan
On 2017-11-24 11:16:29
Although it is inexpensive, it is easy to use, we use it with confidence.
This review is about item#6122067.
Furniture work, office work time
2
From Japan
On 2017-11-09 08:21:32
It is cheaply affordable, but it feels thinner More solid strength want
This review is about item#6122085.
For packing products (cardboard box)
5
From Japan
On 2017-08-17 14:41:10
In other rubber bands, the color of the rubber band will be transferred to the white part of the product surface, but this rubber band is useful because such risk does not occur.
This review is about item#6122051.
Office work, others
3
From Japan
On 2017-07-13 08:57:22
I used the same brand from before. The old one in the back of the box was hardened, so I replaced it for a new one. (It seems that the purchase time is unknown, probably aged over several years ago.) Although it is used only a little, it is a staple product which is troublesome if there is not.
This review is about item#06122085.
Primary summary of documents
5
From Japan
On 2016-08-02 09:45:38
It is hard to break. Durability is also good. The unit price is slightly higher, but if you think about the long-term, this one is better.
This review is about item#06122085.
Closing business cards and cards
4
From Japan
On 2016-07-29 16:59:58
It is not something you use every day everyday, but it is inconvenient if you do not have it. Used as a stationary item.
This review is about item#06122051.
It is used to compile documents.
3
From Japan
On 2015-01-21 14:17:05
Is it a little big?
This review is about item#06122085.
General packaging, bundling etc.
5
From Japan
On 2015-01-14 06:02:31
Easy to use with reasonable price.
This review is about item#06122085.