Buy more than* S$200* and get FREE SHIPPING

  • O Band 500G Packets

O Band 500G Packets #16

4.81 (16)
Item.#
06122076
Mfr.#
#16
Package Qty.
1Bag(about3400PC)
Ship pack of
1
15.50 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Cutting Width (mm)
1.1
Fold Diameter (mm)
60
Quantitiy
About 3400
Thickness (mm)
1.1
ESCO Part Number
EA762FD-2
Color
Candy color
Count
#16
Inner Diameter (phi mm)
38
TRUSCO Part Number
215-5044
Customer Reviews
5 star 13
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.81
16 Customer Reviews
The reviews are automatic translation.
品物をまとめるときに使用
4
From Japan
On 2017-07-20 09:54:22
仕事でこのサイズはとても使いやすく重宝しています。
This review is about item#9208306.
It is a pharmacy. I am using it to put together sheets of medicine by dispensing.
5
From Japan
On 2017-06-06 23:43:57
I use various sizes so that patients do not get too tight when I remove it. It is useful because it has a small size (8). There is no hope for improvement points so far.
This review is about item#9208297.
To pack in a shop
5
From Japan
On 2017-04-03 16:04:22
It uses so much every day that it will be gone soon, but it will be saved because it will arrive on the next day after placing an order. It is strong and nice.
This review is about item#9208333.
Bundle of products
5
From Japan
On 2017-01-24 10:33:05
I am using it because the size of # 16 is the most suitable for the item.
This review is about item#6122076.
Bundle stopping of goods.
5
From Japan
On 2016-10-06 21:46:16
Amount · price · Rubber rubber ease of use · Strength No complaints.
This review is about item#9208333.
Organizing slips etc.
5
From Japan
On 2016-09-30 08:46:35
The size of the diameter and the strength of the rubber are suitable for our frequently used one
This review is about item#06122076.
Unity of products
5
From Japan
On 2015-08-05 09:33:47
There is no o - band in the unexpected home center. It is slightly higher than inexpensive rubber bands but quality does not allow other followers.
This review is about item#09208333.
Binding work
5
From Japan
On 2015-03-13 14:41:46
There is nothing dissatisfied with the product itself. I think that there are no conspicuous defects such as cracks and it is a very excellent product that you can use with confidence. However, the contents were scattered in the box whether the exterior was torn at the time of transportation. It is wonderful if you give consideration to a little packing method, such as reinforcing with this product only paper wrapped.
This review is about item#09208281.
Product packing work
5
From Japan
On 2015-01-20 14:09:34
no problem
This review is about item#06122076.
Stop the bag's mouth
4
From Japan
On 2014-07-24 17:27:03
Quality is no problem as it is a famous item with rubber bands. I am buying it because it is a bit cheaper than my nearest home center.
This review is about item#09208333.