Buy more than* S$200* and get FREE SHIPPING

  • O Band - 100G Box

O Band - 100G Box #18

4.33 (12)
Item.#
06122085
Mfr.#
#18
Package Qty.
1Box(about585PC)
Ship pack of
1
3.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Width (mm)
1.1
Thickness (mm)
1.1
Count
#18
Inner Diameter (phi mm)
44.5
Color
Candy color
Fold Diameter (mm)
70
Quantitiy
About 585
Customer Reviews
5 star 7
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Primary summary of the documents
5
From Japan
On 2016-08-02 09:45:38
Hard to cut. Durable good. Unit price is a slightly higher, but given the long-lasting, is better of here.
This review is about item#06122085.
Closure of business cards and card
4
From Japan
On 2016-07-29 16:59:58
Not intended to be used every day every day, and without inconvenience. Used as a regular stock.
This review is about item#06122051.
I use to summarize documents.
3
From Japan
On 2015-01-21 14:17:05
I wonder if a little big?
This review is about item#06122085.
General packaging, bundling, etc.
5
From Japan
On 2015-01-14 06:02:31
Easy-to-use at an appropriate price.
This review is about item#06122085.
Bundle documents
5
From Japan
On 2014-09-11 14:36:26
We come in handy easy to use classic rubber band.
This review is about item#06122085.
By 50 sheets of the ticket, bundling.
5
From Japan
On 2014-05-19 00:09:25
Although this size you also say, further, from this size, little by little, 1 slightly and 2 lid around, you want small size. Since there was no going anywhere (# 12 # 10 # per 9) you want.
This review is about item#06122042.
Secretary-standing goods
3
From Japan
On 2014-02-17 19:45:24
Since the size can be selected in the rich amount, I think that good.
This review is about item#06122067.
bus
5
From Japan
On 2014-02-17 14:03:36
It is not a problem in the classic.
This review is about item#06122067.
Sorting of material
5
From Japan
On 2013-12-16 13:13:03
Since the staple products we have always used.
This review is about item#06122067.
Normal applications
5
From Japan
On 2013-06-29 14:56:23
Also used other cheap things, but from the growth and ease of use, will come again back to this.
This review is about item#06122067.