Buy more than* S$200* and get FREE SHIPPING

  • Hemp String

Hemp String HR-192

4.00 (2)
Item.#
06122094
Mfr.#
HR-192
Package Qty.
1Roll
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Bundle farm products, inducement unity of orchard, interior and handicraft etc
Material
Jute (burlap)
Weight (g)
50
Thickness (phi mm)
About 2-2.5
Length (m)
About 35
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for home garden
4
From Japan
On 2015-08-14 16:42:09
I had to use linen strings and use pp tape, but since I bought 105 m this time, it is safe to use during the season if you keep it in the field.
This review is about item#06597211.
I bound the tree
4
From Japan
On 2015-07-08 21:27:42
The thing was firm.
This review is about item#06122094.