Buy more than* S$200* and get FREE SHIPPING

  • Paper String #10

Paper String #10 HR-290

4.00 (1)
Item.#
06122112
Mfr.#
HR-290
Package Qty.
1Roll
Ship pack of
1
8.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For tie up of newspaper magazine, for handicraft teaching materials
Length (m)
About 150
Thickness (mm)
About 1.8
Color
White
Thickness (phi mm)
About 1.8
Weight (g)
300
Material
Paper (recycled milk cartons)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Unity of recycling paper waste
4
From Japan
On 2014-10-11 17:49:02
Unlike vinyl straps, because there is little return at the time of raising tighten You can relatively easily tighten up Since the twist is slightly less, unique of how to cut paper string cut to create a kink without cutlery Hard of a drawback to.
This review is about item#06122112.