Buy more than* S$200* and get FREE SHIPPING

  • Bag With String

Bag With String HR-518

4.00 (2)
Item.#
06122137
Mfr.#
HR-518
Package Qty.
1Pack(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Horizontal x Vetical) (mm)
600x1000
Application
Collection of pieces of wood , empty cans , empty bottles etc.
Material
Polypropylene
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Wood, grain
3
From Japan
On 2013-04-19 12:38:36
Purchase the re-use as a premise. Since the material is soft, you Aki soon hole and put a piece of wood and the like. Unless the hard usage, bottom or missing, it is not to be or torn larger pattern. Until 25㌔ position was okay. If not put a sharp object, its own way to use many times. People who do not may be a disposable would be is better products of Monotarou.
This review is about item#06122137.
Used as a bag to put the Chupu of wood
5
From Japan
On 2013-01-13 12:28:09
Hard to use and comes with the place where the mouth string has changed.
This review is about item#06122137.