Buy more than* S$200* and get FREE SHIPPING

  • Extra Large Size Polyethylene Bag

Extra Large Size Polyethylene Bag HR-481

4.00 (2)
Item.#
06122146
Mfr.#
HR-481
Package Qty.
1Sheet
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
In packing of long things and dust avoiding of machine and cover from rain wind etc.
Capacity (L)
150
Material
Polyethylene
Dimensions (Horizontal x Vetical) (mm)
1500x3000
Thickness (mm)
0.1
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I put on a tent
5
From Japan
On 2016-06-13 23:50:33
I used the tent I used for the rainy day. The size was enough and it was helpful without being torn because there is thickness.
This review is about item#06122146.
Machine cover
3
From Japan
On 2016-05-03 09:10:27
I wanted a gore, just huge.
This review is about item#06122146.