Buy more than* S$200* and get FREE SHIPPING

  • Craft Pressure-Sensitive-Adhesive-Tape No.712

Craft Pressure-Sensitive-Adhesive-Tape No.712 J4090

5.00 (2)
Item.#
06122243
Mfr.#
J4090
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
0.93
Tensile Strength (N/25mm)
132
Tape Thickness (mm)
0.15
Adhesive
Rubber type
Tape Width (mm)
75
Color
Cardboard color
Description 2
Balanced performance. White glue , characters cannot be written , no overlay paste
Adhesive Force (N/25mm)
8.5
Adhesive Power (g/25mm)
24.50
Tape Length (m)
50
Base Material
Craft paper
Weight (g)
500
Purpose
For cardboard boxes and packaging. Courier, parcel and packing. For reinforcing the corners of paper boxes etc. Low volume packaging, For cardboard boxes and packaging. Courier, parcel and packing. For reinforcing the corners of paper boxes etc. Low volume packaging
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sort packaging of small items
5
From Japan
On 2016-12-13 17:01:13
Stickiness is also good, and it is using it without problems as a standard item.
This review is about item#32745544.
packing
5
From Japan
On 2013-08-29 14:37:40
It is the same as usual.
This review is about item#06122243.