Buy more than* S$200* and get FREE SHIPPING

  • Ultra Clear Packing Tape No.3303
  • Ultra Clear Packing Tape No.3303
  • Ultra Clear Packing Tape No.3303

Ultra Clear Packing Tape No.3303 J6030

4.32 (25)
Item.#
06122252
Mfr.#
J6030
Package Qty.
1Roll
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewind Strength (N/25mm[gf/25mm])
2.84 [290]
Tape Length (m)
50
Tape Width (mm)
50
Specification
Tape only
Adhesive
Acrylic type
TRUSCO Part Number
391-4861
Adhesive Force (N/25mm)
8.5
Purpose
For packaging of cardboard boxes Adhesive ideal for material such as transparencies, color, pattern, and characters. for bond of bags, reapairing of paperboard box angles, For packaging of cardboard boxes Adhesive ideal for material such as transparencies, color, pattern, and characters. for bond of bags, reapairing of paperboard box angles
Tape Thickness (mm)
0.07
Base Material
Polypropylene film
Color
Transparent
Tensile Strength (N/25mm)
125
Weight (g)
200
Rewinding Force (N/25mm)
5.5
Caution
Cutter not included., Cutter not included.
Customer Reviews
5 star 15
4 star 6
3 star 2
2 star 1
1 star 1
Review Rating: 4.32
25 Customer Reviews
The reviews are automatic translation.
It is for packing.
5
From Japan
On 2018-02-07 21:58:05
I am using it without any problem. In addition to 3M and so on I used it a lot, but again, in terms of cost, it will be here.
This review is about item#9448275.
Packaging operation
5
From Japan
On 2018-02-05 01:00:51
I am satisfied with the adhesive strength. Cardboard that is easy to open with bangs is also tightly closed.
This review is about item#09448275.
Pasting vinyl (making costume)
4
From Japan
On 2017-12-27 15:41:39
It is reasonable and easy to use. It was saved because I received it immediately than anything else.
This review is about item#6122252.
packing
5
From Japan
On 2017-12-08 14:43:42
Used for packing local shipping. Adhesion and strength will be sufficient.
This review is about item#06122252.
I used the product sample for packaging to send overseas
5
From Japan
On 2017-10-12 15:42:46
I could pack it securely. Even if the cardboard box got wet in the rain, packing work was okay so it was very useful.
This review is about item#9448275.
Packaging of cardboard
5
From Japan
On 2017-09-28 18:17:36
Without breaking along the way, you can use it with confidence because it closely adheres.
This review is about item#9448275.
When packing work
3
From Japan
On 2017-09-13 14:37:40
I used it for the first time. It is difficult to peel off when peeling off, and the place is difficult to understand if the cut edge sticks. Heat and adhesion are good.
This review is about item#6122252.
I use it when packing up.
5
From Japan
On 2017-04-24 15:24:03
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#6122252.
Packing for shipping items
4
From Japan
On 2017-04-13 16:53:14
The thing which I used until now is finished and I am looking for an alternative item. There is no problem in heat and strength. I would like to continue to use it if the price is a bit cheaper.
This review is about item#9448275.
packing
3
From Japan
On 2017-03-24 18:21:48
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6122252.