Buy more than* S$200* and get FREE SHIPPING

  • Replacement Blade for Unpacking Cutter
  • Replacement Blade for Unpacking Cutter
  • Replacement Blade for Unpacking Cutter

Replacement Blade for Unpacking Cutter BR-400P

5.00 (5)
Item.#
06122295
Mfr.#
BR-400P
Package Qty.
1Box(10Sheet)
Ship pack of
1
4.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cut PP bands. Pull out box sealing needle.
Blade Width (mm)
12.5
Blade Length (mm)
37
Material
SK2
Specification
Replacement Blade
Blade Thickness (mm)
0.6
Blade Shape
Trapezoidal blade
Hole Diameter (phi mm)
5.2
TRUSCO Part Number
403-0320
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Opening work of posting products
5
From Japan
On 2017-04-22 16:57:19
Since I was not in memory as to when I replaced the previous blade, after the exchange, I was able to do the work quickly.
This review is about item#6122295.
Replacement blade of PP band cutter
5
From Japan
On 2016-04-29 23:20:47
"Unpacking cutter" body is a big satisfaction. When you work unpacked with a cutter, because even with his back turned over being damaged things in the packing body it is recommended. Off will have fallen into the inner do not even know the cutter blade. There is a piece in the body, but it is encouraging and has a replacement blade.
This review is about item#06122295.
For unwinding load
5
From Japan
On 2016-02-25 16:32:20
PP band will increase the work efficiency off crisp. Exclusive goods would be nice also.
This review is about item#06122295.
When unpacking
5
From Japan
On 2014-09-01 14:06:56
I have used it variously until now, but there is nothing better than this. I would like to continue using it.
This review is about item#06122295.
Unpacking
5
From Japan
On 2013-04-17 15:16:34
Only the replacement blade itself of this product was found here. Since it is a blade of a cutter, there is no particular impression.
This review is about item#06122295.