Buy more than* S$200* and get FREE SHIPPING

  • Water Absorbent Mat
  • Water Absorbent Mat
  • Water Absorbent Mat
  • Water Absorbent Mat
  • Water Absorbent Mat

Water Absorbent Mat MR-027-140-2

4.50 (4)
Item.#
06122347
Mfr.#
MR-027-140-2
Package Qty.
1Sheet
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Pile Length (mm)
8
Thickness (mm)
9.6
Dimension (mm)
600x900
Materials (surface/reverse)
Table surface / polyester (60% water absorbent polyester), nylon 40% (dyed nylon monofilament) Back / special soft vinyl chloride - Le
Base Thickness (mm)
1.6
Color
Red
Mass (kg /m2)
About3.2
Purpose
For entrance and passage during raining, hand-wash station, doorway of toilet and bath, etc.
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Mudguard in front of the office
5
From Japan
On 2017-07-18 07:50:55
The product is solidly made and there is no problem for long-term use
This review is about item#03345702.
Indoor mat
3
From Japan
On 2016-05-19 17:03:23
In about a year, I understand the footprints.
This review is about item#03345702.
At the washroom in the food factory
5
From Japan
On 2013-04-08 19:14:50
As soon as we purchased it we installed it under the hand wash toilet in the food factory. I think that it was good to purchase with a very solid build. This time it was the first time for me to buy it, but since I understood the texture, I would like to order another piece for another place.
This review is about item#06122365.
Entrance and exit of apartment (mud with rain)
5
From Japan
On 2011-11-23 23:41:01
Luxury goods with durability
This review is about item#06122365.