The reviews are automatic translation.
Opening and closing doors of wood stove and maintenance
From Japan
On 2018-03-24 11:27:56
My fingers hurt until the dryness is strong and too hard and the size is small enough.
forestry
From Japan
On 2017-08-20 15:20:27
I tried it, but it is not different from other goods. It is normal. The price is inexpensive.
Welding, cutting etc.
From Japan
On 2016-02-25 17:21:03
Previously I used outer stitches but because seams were ruined quickly due to spark rebound etc. I used internal stitches this time, but at first it is hard but I am familiar with it, so it does not matter so I think that it is a little cheaper But······
Used at ironworks
From Japan
On 2015-08-26 11:26:36
It is hard to tear off quickly and it is easy to break
Welding operation
From Japan
On 2014-11-18 14:16:35
There are irregularities in the thickness of the leather and there are many thin places, so a hole is opened and it becomes useless immediately. It is hard to find good items with leather. The point that the price is reasonable is good and the thought is a disposable feeling. I want you to bring the thick side of the skin inside the hand.
Welding operation
From Japan
On 2013-12-23 08:35:48
I had purchased it all the time, but one of the 10 fingers of both hands must be surely torn from there because there are thin places of both hands the other day, other goods are being selected.
During welding operation
From Japan
On 2013-11-14 15:35:39
Fit in hand. It is more durable than Kawanishi's leather gloves.
welding
From Japan
On 2013-07-22 22:15:52
I feel wasteful in individual wrapping → printing etc. I want you to lower the unit price by that much (individual opinions) Even in free bags you throw away (garbage). Feeling → Is it OK?
Used in factory
From Japan
On 2011-04-19 16:30:35
Recently, there are many complaints saying that the hole comes immediately. Some people take about 4 to 5 times a month. Because the quality is getting worse than in the past?
Used in factory
From Japan
On 2010-07-24 13:49:31
Because it distributes to workers, it is attractive that the price is cheap. Moreover, since it is inner sewing, even a spark will last long without breaking the thread. It may be unavoidable to some extent regarding the variation.