Buy more than* S$200* and get FREE SHIPPING

  • Welding Gloves, Front Leather
  • Welding Gloves, Front Leather
  • Welding Gloves, Front Leather

Welding Gloves, Front Leather 6055

3.30 (10)
Item.#
06122417
Mfr.#
6055
Package Qty.
1Pair
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding industry, steel industry, construction industry, public works, automobile related industry, shipbuilding industry etc
Middle Finger Length (cm)
8.5
Body Weight (g)
210
Thickness (mm)
1.6+/-0.1
Type
Five yellow fingers
Around Palms (cm)
27
Overall Length (cm)
33
Size
One Size Fits All
Material
Cowhide
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 4
Review Rating: 3.30
10 Customer Reviews
The reviews are automatic translation.
Argon welding
1
From Japan
On 2017-01-31 16:55:04
I bought it only about 4 times but the left glove got smaller as my fingers could not fit.
This review is about item#6122417.
For wood stove
5
From Japan
On 2017-01-05 20:19:01
We use it to fire wood stove firewood. Fingers are also easy to move, easy to use.
This review is about item#6122417.
Welding operation
5
From Japan
On 2014-03-10 16:15:59
Difficult to break and hard to harden
This review is about item#06122417.
Welding operation
4
From Japan
On 2014-02-26 16:50:56
There are things that seams tear when used to some extent. I have purchased it for several years, but as the price goes up like every time, it may be time to switch to other things soon.
This review is about item#06122417.
Semi-automatic welding
1
From Japan
On 2013-09-11 20:45:01
I bought it thought that it was made in Japan, it was made in China. If you look at using it at work, the thread has been caught in 4 days and the hole has gone away. It's the worst. I will not buy it anymore.
This review is about item#06122417.
welding
5
From Japan
On 2013-04-13 21:50:36
It is the quality of the place that it is likely to be even for the glove of a motorcycle. It is enough for me.
This review is about item#06122417.
Welding operation
5
From Japan
On 2011-08-06 15:45:18
It is easy to move. I will also buy next time
This review is about item#06122417.
I am using it for pipe welding of city gas
1
From Japan
On 2009-11-06 19:05:31
There are too many seams on the back of the shell, seams are cut off with sparks, the things sold in the workman are fewer seams on the instep and last longer
This review is about item#06122417.
welding
5
From Japan
On 2008-05-06 10:07:07
It is soft and easy to work
This review is about item#06122417.
Pipe welding
1
From Japan
On 2008-01-27 17:25:36
Product first bought was soft and easy to use cortex, but the second product is hard and hard to use
This review is about item#06122417.