|
Welding Gloves, Front Leather 6033
(1)
- Item.#
- 06122426
- Mfr.#
- 6033
- Package Qty.
- 1Pair
- Ship pack of
- 1
Item Feature
- Purpose
- Welding industry, steel industry, construction industry, public works, automobile related industry, shipbuilding industry etc
- Overall Length (cm)
- 33
- Size
- One Size Fits All
- Type
- Three yellow finger
- Around Palms (cm)
- 29
- Body Weight (g)
- 300
- Material
- Cowhide
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Pruning yuzu tree
From Japan
On 2016-06-28 22:46:23
I was glad that thorns did not catch on, but it was a bit hard to use.
Customers Who Bought This Item Also Bought