Buy more than* S$200* and get FREE SHIPPING

  • Vertical Aprons
  • Vertical Aprons
  • Vertical Aprons
  • Vertical Aprons

Vertical Aprons -

4.33 (15)
Item.#
06122435
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
53.18 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Purpose
Welding industry, steel industry, construction industry, disaster prevention related industry, shipbuilding industry etc
Dimension (cm)
51x98
Material
Cowhide
Standard Weight (g)
700
Size
One Size Fits All
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Customer Reviews
5 star 9
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
15 Customer Reviews
The reviews are automatic translation.
When welding
5
From Japan
On 2016-04-17 16:11:47
It is not too big, it's too small to sit in moderate size and hide to the knees when working. The texture is also soft and it fits to the body. Therefore, it is very useful also during welding work. However, the cord is a bit irritated. I thought that it would be better if the strap was made of leather even if the charge became high.
This review is about item#06122435.
welding
3
From Japan
On 2016-04-10 14:41:53
To a person with a large body with a little insufficient width
This review is about item#06122435.
welding
5
From Japan
On 2015-09-01 22:17:18
Usability is pretty good. It was better if the pocket was on. Previously I thought that the price was cheap and affordable. However ... 1400 yen was surprising as well. Is not it too much? (Have you ever been too cheap?
This review is about item#06122435.
Welding operation
5
From Japan
On 2015-06-06 15:31:40
When I noticed it, I was surprised to see that the price increased by 700 yen. After purchase price evaluation for the next purchase.
This review is about item#06122435.
Arc welding
1
From Japan
On 2015-05-22 15:12:36
The leather from the lower back is thin! The string is not handled by the terminal!
This review is about item#06122435.
welding
4
From Japan
On 2015-04-21 05:36:39
It is hard to attach a string.
This review is about item#06122435.
welding
4
From Japan
On 2015-04-14 22:35:14
The fabric is solid. If you have instructions, such as how to attach a string, it will be saved.
This review is about item#06122435.
Welding operation
4
From Japan
On 2015-03-16 15:10:16
Purchased at the request from the site. It is tough and easy to use. Cospa is also good, it seems to be used for a long time.
This review is about item#06122435.
Concrete mixer Used when welding the car's drum.
4
From Japan
On 2014-03-13 20:51:37
It does not open holes in work clothes and stops with an apron so it is very easy to work, it also prevents burns.
This review is about item#06122435.
Welding operation
5
From Japan
On 2013-05-14 22:59:52
Making was also solid. The guard from the fire is also good. This is also the same as sputtered sheet and it is a commodity I want you to sell with attached cord.
This review is about item#06122435.