Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Three Band Leather Leg Cover
  • Three Band Leather Leg Cover
  • Three Band Leather Leg Cover

Three Band Leather Leg Cover -

2.80 (5)
Item.#
06122453
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding industry, steel industry, construction industry, disaster prevention related industry, shipbuilding industry etc
Dimension (cm)
15x24
Material
Cowhide
Standard Weight (g)
340
Size
One Size Fits All
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
It is used as fire protection when welding.
5
From Japan
On 2017-04-22 18:00:21
Since sparks do not enter the shoes during welding, we are working with peace of mind.
This review is about item#6122453.
Welding operation and agricultural work
2
From Japan
On 2017-03-31 18:43:49
Unfortunately the check of the size was missing at the time of ordering It does not match the feet Who will be purchased do not forget the size confirmation The product is good
This review is about item#6122453.
Arc welding
1
From Japan
On 2015-05-22 15:15:21
The length of leather on the instep is insufficient!
This review is about item#06122453.
welding
1
From Japan
On 2014-03-07 12:18:06
It is a shoe cover I had bought as a stalk before. When I start using it, the band of the shoes is removed soon and it does not fix. Such a product loses the credibility of the monotaro. Please consider yourself.
This review is about item#06122453.
Welding operation
5
From Japan
On 2010-08-26 14:43:26
The feeling of use is comparable to that of other companies' products. Price is also reasonable. Is not it a good product as there is no problem with durability?
This review is about item#06122453.