Buy more than* S$200* and get FREE SHIPPING

  • Canvas Arm Cover

Canvas Arm Cover -

3.75 (4)
Item.#
06122471
Mfr.#
-
Package Qty.
1Set
Ship pack of
1
12.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint application business, building industry, engineering-works business, etc
Dimension (cm)
50x20
Material
Cotton
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Standard Weight (g)
150
Size
One Size Fits All
Type
Canvas series
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
welding
2
From Japan
On 2016-03-20 08:20:24
Different from the image Unused because Mendokusa likely
This review is about item#06122471.
Weeding, sunburn prevention
5
From Japan
On 2015-07-20 12:45:50
Because of the way the tie with a string, be adjusted to tie acceleration on your own, you will not be stuck shifted while working. The arm side of the straps of as shown in the photograph, if you tied in the back of the neck, it has never escape fallen shear. If you want to work to sleep it is necessary to devise. Or string of tip sew so that it does not fray, you might want to keep concluded. Since it is unbleached canvas, those who smell is anxious, several times to wash, please use the dry. To off-white color, you must have more than once of bleaching.
This review is about item#06122471.
Welding operation
5
From Japan
On 2015-04-14 15:05:02
Is the fabric OK? I thought, but there is no problem, it seems to be useful for sparking spark of welding
This review is about item#06122471.
We use protective equipment during metal processing.
3
From Japan
On 2010-10-28 19:01:16
Although it is slightly thinner than conventional products, it can be used satisfactorily. Also, it will not bear a burden on the movement of the elbow joint as it becomes thinner.
This review is about item#06122471.