Buy more than* S$200* and get FREE SHIPPING

  • Canvas Shoe Covers
  • Canvas Shoe Covers
  • Canvas Shoe Covers

Canvas Shoe Covers -

3.33 (6)
Item.#
06122487
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width x Length) (cm)
(soles)14x30
Dimension (cm)
14x30
Material
Cotton
Application
Paint application business, building industry, engineering-works business, etc
Standard Weight (g)
170
Size
One Size Fits All
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
When it is difficult to take off safety shoes, for shoes to wear from above
4
From Japan
On 2017-08-16 09:18:13
Articles are solid and easy to use. I want to use it in the future.
This review is about item#6122487.
Operation of vessels in tank
5
From Japan
On 2015-03-05 17:41:54
It is economical to use repeatedly.
This review is about item#06122487.
Construction completed Completion cleaning
4
From Japan
On 2013-11-14 14:31:09
I have not used it yet, but I think whether it is better than the product I thought.
This review is about item#06122487.
When sending the product to the truck for sending to the customer's place
1
From Japan
On 2013-09-24 16:36:34
I sometimes ride on the luggage to send to the customer and when I found footprints I thought the customer would make a bad feeling but I covered the shoes and worked but we purchased five pairs and two pairs seams on the first day It was torn from.
This review is about item#06122487.
Working in a clean room
5
From Japan
On 2013-03-21 10:17:43
I wanted to use the strength of the soles was moderately good
This review is about item#06122487.
Instead of shoes at the construction site
1
From Japan
On 2012-02-26 18:00:43
Although it may be only the items that I bought, the seam allowance seemed shallow, so the hole opened between the bottom and the side for about 2 hours of use.
This review is about item#06122487.