Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Anti Vibration Gloves and Wraps
  • Anti Vibration Gloves and Wraps
  • Anti Vibration Gloves and Wraps

Anti Vibration Gloves and Wraps 141B

2.00 (1)
Item.#
06122627
Mfr.#
141B
Package Qty.
1Pair
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (palmar)
Cow leather
Around Palms (cm)
24
Overall Length (cm)
23.5
Size
One Size Fits All
Type
Five fingers
Material (backs)
Leather
Middle Finger Length (cm)
8.8
Body Weight (g)
155
Color
Yellow
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Chienzoso work
2
From Japan
On 2016-02-25 12:03:55
I am concerned about the finger cushion. There is no rubber in the arms and there is no tightness, so I am afraid to go off.
This review is about item#06122627.