Buy more than* S$200* and get FREE SHIPPING

  • Glasses No.1400 for Hat Attachment
  • Glasses No.1400 for Hat Attachment
  • Glasses No.1400 for Hat Attachment
  • Glasses No.1400 for Hat Attachment

Glasses No.1400 for Hat Attachment No.1400-B

3.43 (7)
Item.#
06122663
Mfr.#
No.1400-B
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use it for work upon which a duty of wear of insulated protective equipment is imposed.
Standard Weight (g)
85
Degree of Shading
#11
Transmissivity (%)
Visible radiation:0.0032 to 0.0085 Near infrared: below 0.05 In the infrared:below 0.15
Material (lens)
Polycarbonate (hard coat)
UV Transmittance (%)
Below 0.0003
Lens Color
Black
Application
For electric welding For Infrared ultraviolet x-ray shading
Customer Reviews
5 star 2
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Gas cutting operation
5
From Japan
On 2017-10-05 21:38:55
It's not too dark, it's not too dazzling. It is very cheap to use. I bought only glasses this time, but if I put a shipping fee, I will buy it at a shop It got higher.
This review is about item#6122645.
I bought it for arc welding
3
From Japan
On 2017-04-13 14:53:59
I attached it to a helmet and used it. It was a nice feeling. However, since the number is low, I also used hand-held surfaces at the same time.
This review is about item#6122654.
During welding
3
From Japan
On 2016-07-03 20:55:21
I am satisfied with the price.
This review is about item#06122645.
Sash mounting
5
From Japan
On 2016-02-10 11:12:35
It is convenient not to have it by hand.
This review is about item#06122654.
Mainly tentative
4
From Japan
On 2013-03-01 21:43:19
It is useful for semi-automatic temporary attachment. Although it may become troublesome and it may shift to a little book intact as it is, there is no problem even with a semi-automatic spark with light blocking degree # 11. As a trick, keep the lens away from the eyes, rather keep the distance (protective eyewear required!). Then you can take a wide field of view and shorten the movement distance of the shading lens by swinging the neck = you can reduce the swing of the neck. Although it is used in conjunction with a mask (stooping of hat) that stops the hanging of the hat, I can not deny that it is heavy again, and since gaps arise, inevitably the necessary parts (per cheekbones, front of the neck We recommend that you paint sunscreen on). Although it is a very useful tool for temporary attachment, even if sunscreen agents are used together, it is better to use the surface in relation to the spark exposure area for book attachment.
This review is about item#06122663.
Gas welding, gas fusion interruption, electric arc welding (carbon dioxide gas arc welding)
1
From Japan
On 2009-11-06 06:49:03
Degree of sharpness of 8 degrees is practically impractical for electrical welding and gas welding because it is incomplete frequency, so gas welding should be at a sharp intensity of 3 degrees and electric welding should be at a shade intensity of 10 degrees . (Electric welding has a brightness of 11 degrees is too dark.)
This review is about item#06122654.
It is used in vocational training practice at the Employment and Capacity Development Organization Center such as gas welding, gas fusion cutting and arc welding.
3
From Japan
On 2009-10-25 11:17:32
With the work hat, do not you think that if you try to lighten the hat attachment glasses as much as possible so that they can be inserted to the back of the eaves of the hat, will it be stable?
This review is about item#06122654.