Buy more than* S$200* and get FREE SHIPPING

  • Steel Plate Safety Shoes
  • Steel Plate Safety Shoes
  • Steel Plate Safety Shoes
  • Steel Plate Safety Shoes
  • Steel Plate Safety Shoes

Steel Plate Safety Shoes FD11 OS

Item.#
06122697
Mfr.#
FD11 OS
Package Qty.
1Pair
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 0406, 3 0406
Material (toe core)
steel, Steel
Foot Width
3E, 3E, 3E
Standard Weight (g/1 leg)
535(25.5cm), 535(25.5cm), 535(25.5cm)
Material (Skin)
Cowhide and (smooth finish), Cowhide (smooth finishing)
Type
Shoe, Brogues
TRUSCO Part Number
388-0559, 388-0559, 388-0559
2014 TRUSCO Published Page
3-0233, 3-0233
Sole
More bottom, One layered bottom
JIS Standard
JIS T8101 leather S-class (for plain work) pass, JIS T8101 S grade leather (for normal work)
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Color
black, Black
Size (cm)
24.5, 24.5, 24.5