Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Plate Safety Shoes
  • Steel Plate Safety Shoes
  • Steel Plate Safety Shoes
  • Steel Plate Safety Shoes
  • Steel Plate Safety Shoes

Steel Plate Safety Shoes FD11 OS

Item.#
06122706
Mfr.#
FD11 OS
Package Qty.
1Pair
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 0406, 3 0406
Material (toe core)
steel, Steel
Foot Width
3E, 3E, 3E
Standard Weight (g/1 leg)
535(25.5cm), 535(25.5cm), 535(25.5cm)
Material (Skin)
Cowhide and (smooth finish), Cowhide (smooth finishing)
Type
Shoe, Brogues
Size (cm)
25, 25, 25.0
2014 TRUSCO Published Page
3-0233, 3-0233
Sole
More bottom, One layered bottom
JIS Standard
JIS T8101 leather S-class (for plain work) pass, JIS T8101 S grade leather (for normal work)
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Color
black, Black
TRUSCO Part Number
388-0567, 388-0567, 388-0567