Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Water-Resistant And Oil-Resistant Safety Shoes
  • Water-Resistant And Oil-Resistant Safety Shoes
  • Water-Resistant And Oil-Resistant Safety Shoes
  • Water-Resistant And Oil-Resistant Safety Shoes
  • Water-Resistant And Oil-Resistant Safety Shoes

Water-Resistant And Oil-Resistant Safety Shoes 511P

5.00 (1)
Item.#
06122916
Mfr.#
511P
Package Qty.
1Pair
Ship pack of
1
89.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Steel
Foot Width
3E, 3E, 3E
Standard Weight (g)
1070 (both feet /25.5cm), 1070 (both feet /25.5cm)
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Color
black, Black
Size (cm)
25.5, 25.5, 25.5
Sole
More bottom, One layered bottom
JIS Standard
JIS T8101 leather S-class (for plain work) pass, JIS T8101 S grade leather (for normal work)
Standard Weight (g/1 leg)
535(25.5cm), 535(25.5cm), 535(25.5cm)
Material (Skin)
Leather (special urethane processing leather), Cowhide (special urethane processing leather)
Type
Shoe, Brogues
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work shoes
5
From Japan
On 2018-01-19 16:23:36
The floor is covered with oil, but the shoe soles are hard to melt and it is hard to slip!
This review is about item#6122916.