Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes for Welding
  • Safety Shoes for Welding
  • Safety Shoes for Welding
  • Safety Shoes for Welding
  • Safety Shoes for Welding

Safety Shoes for Welding 528

4.00 (5)
Item.#
06122995
Mfr.#
528
Package Qty.
1Pair
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Size (cm)
24.5, 24.5, 24.5
TRUSCO Part Number
309-0388, 309-0388, 309-0388
Sole
More bottom, Bottom more
Material (Skin)
Cowhide and (smooth finish), Cowhide and (smooth finish)
Standard Weight (g/1 leg)
620(25.5cm), 620(25.5cm), 620(25.5cm)
Color
black, Black
Type
Laced shoes
Material (toe core)
steel, Steel
Standard Weight (g)
1240 (both feet /25.5cm), 1240 (both feet /25.5cm)
JIS Standard
JIS T8101 leather S-class (for plain work) pass, T8101 leather S grade JIS (usually working) pass
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Welder's safety shoes
4
From Japan
On 2018-03-13 15:11:47
With solid construction Simon has durability and it will let you hold for one year but only one person I will spoil it for six months.
This review is about item#6123047.
welding
5
From Japan
On 2018-01-26 21:56:16
The fit is very good. I do not get scratches because the sparks are hard to stay, and it's the best I've ever bought.
This review is about item#6123031.
Welding & Fusing
5
From Japan
On 2017-09-04 22:02:58
Easy to wear, thank you next time I like it.
This review is about item#6123013.
During welding operation
4
From Japan
On 2014-09-10 19:16:59
Since the width is wider, it would be better to be able to squeeze a little more. It seems that seams are few and it can be used for a long time.
Welding operation
2
From Japan
On 2009-09-27 10:42:03
The fit is hard to walk
This review is about item#06123031.