Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes for Welding
  • Safety Shoes for Welding
  • Safety Shoes for Welding
  • Safety Shoes for Welding
  • Safety Shoes for Welding

Safety Shoes for Welding 528

3.00 (2)
Item.#
06123004
Mfr.#
528
Package Qty.
1Pair
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Material (toe core)
steel, Made of steel
Size (cm)
25, 25, 25.0
TRUSCO Part Number
309-0396, 309-0396, 309-0396
Standard Weight (g)
1240 (both feet /25.5cm), 1240 (both legs /25.5cm)
Standard Weight (g/1 leg)
620(25.5cm), 620(25.5cm), 620(25.5cm)
Color
black, Black
Sole
More bottom, One layered bottom
Type
Laced shoes, Laced shoes
JIS Standard
JIS T8101 leather S-class (for plain work) pass, JIS T8101 S grade leather (for normal work)
Material (Skin)
Cowhide and (smooth finish), Cowhide (smooth finishing)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Welding work in
4
From Japan
On 2014-09-10 19:16:59
Width is good When you become a little more squeezable so because it is spread. Seam less long use likely.
Welding operation
2
From Japan
On 2009-09-27 10:42:03
Difficult to fit good enough to walk
This review is about item#06123031.