Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes for Welding
  • Safety Shoes for Welding
  • Safety Shoes for Welding
  • Safety Shoes for Welding
  • Safety Shoes for Welding

Safety Shoes for Welding 528

3.67 (3)
Item.#
06123022
Mfr.#
528
Package Qty.
1Pair
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Size (cm)
26, 26, 26.0
TRUSCO Part Number
309-0418, 309-0418, 309-0418
Sole
More bottom, One layered bottom
Standard Weight (g)
1240 (both feet /25.5cm), 1240 (both legs /25.5cm)
Standard Weight (g/1 leg)
620(25.5cm), 620(25.5cm), 620(25.5cm)
Color
black, Black
Type
Laced shoes, Laced shoes
Material (toe core)
steel, Made of steel
JIS Standard
JIS T8101 leather S-class (for plain work) pass, JIS T8101 S grade leather (for normal work)
Material (Skin)
Cowhide and (smooth finish), Cowhide (smooth finishing)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Welding & Fusing
5
From Japan
On 2017-09-04 22:02:58
Easy to wear, thank you next time I like it.
This review is about item#6123013.
During welding operation
4
From Japan
On 2014-09-10 19:16:59
Since the width is wider, it would be better to be able to squeeze a little more. It seems that seams are few and it can be used for a long time.
Welding operation
2
From Japan
On 2009-09-27 10:42:03
The fit is hard to walk
This review is about item#06123031.