Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Shoes for Welding
  • Safety Shoes for Welding
  • Safety Shoes for Welding
  • Safety Shoes for Welding
  • Safety Shoes for Welding

Safety Shoes for Welding 528

4.00 (5)
Item.#
06123056
Mfr.#
528
Package Qty.
1Pair
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Material (toe core)
steel, Steel
Size (cm)
27.5, 27.5, 27.5
TRUSCO Part Number
309-0442, 309-0442, 309-0442
Standard Weight (g)
1240 (both feet /25.5cm), 1240 (both feet /25.5cm)
Standard Weight (g/1 leg)
620(25.5cm), 620(25.5cm), 620(25.5cm)
Color
black, Black
Sole
More bottom, Bottom more
Type
Laced shoes
JIS Standard
JIS T8101 leather S-class (for plain work) pass, T8101 leather S grade JIS (usually working) pass
Material (Skin)
Cowhide and (smooth finish), Cowhide and (smooth finish)
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Welder's safety shoes
4
From Japan
On 2018-03-13 15:11:47
With solid construction Simon has durability and it will let you hold for one year but only one person I will spoil it for six months.
This review is about item#6123047.
welding
5
From Japan
On 2018-01-26 21:56:16
The fit is very good. I do not get scratches because the sparks are hard to stay, and it's the best I've ever bought.
This review is about item#6123031.
Welding & Fusing
5
From Japan
On 2017-09-04 22:02:58
Easy to wear, thank you next time I like it.
This review is about item#6123013.
During welding operation
4
From Japan
On 2014-09-10 19:16:59
Since the width is wider, it would be better to be able to squeeze a little more. It seems that seams are few and it can be used for a long time.
Welding operation
2
From Japan
On 2009-09-27 10:42:03
The fit is hard to walk
This review is about item#06123031.