Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 350-W Disaster Prevention Mask, Installation for Helmets
  • 350-W Disaster Prevention Mask, Installation for Helmets
  • 350-W Disaster Prevention Mask, Installation for Helmets
  • 350-W Disaster Prevention Mask, Installation for Helmets
  • 350-W Disaster Prevention Mask, Installation for Helmets

350-W Disaster Prevention Mask, Installation for Helmets 350-W

by RSK
4.67 (3)
Item.#
06123083
Mfr.#
350-W
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Mounting bracket for this item does not correspond to the American type of helmet.
Dimensions (Horizontal x Vetical x Thickness) (mm)
295x215x2 (front surface 190x100x2)
Lens
Acrylic
Color
main part: G2/ front-face : No10
Purpose
Mountable W type face shield(square shape) for helmets of gas welding, cutting, and electrical welding
Standard Weight (g)
325
Type
MP TYPE HELMETS ONLY
Specification
Outside of JIS standard
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2018-04-07 05:41:54
When I first applied it, I thought it was a bit heavy, but once I got used to it, I became oblivious. When welding, looking at the bottom bright side, the welded parts also clearly looks satisfied.
This review is about item#06123083.
During welding operation
4
From Japan
On 2017-02-22 10:44:11
Although there is no problem at all, it is slightly heavy when worn first
This review is about item#6123083.
welding
5
From Japan
On 2014-07-03 13:55:00
Just fit for helmet The sense of security and usability is GOOD.
This review is about item#06123083.