Buy more than* S$200* and get FREE SHIPPING

  • Welding Surface Circular Surface Type C

Welding Surface Circular Surface Type C -

Item.#
06123126
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Glass not included.
Dimensions (Height H x Width W x Depth D) (mm)
310x240x120
Color
Red
Specification
Outside of JIS standard
Window Dimensions (Width x Height)(mm)
About 90 x 40
Weight (g)
300
Compatible
Filter for automatic shading, white glass for welding, colored glass for welding, a welding plate, PC plate, etc.