Buy more than* S$200* and get FREE SHIPPING

  • Sputtering Prevention Plate

Sputtering Prevention Plate -

by RSK
4.00 (1)
Item.#
06123135
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Color
Transparent
Material
PC (POLYCARBONATE)
Dimension (mm)
50x107
Specification
Outside of JIS standard
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Welding operation
4
From Japan
On 2015-11-11 14:52:03
Workability is good and it is good not to sputter.
This review is about item#06123135.