Buy more than* S$200* and get FREE SHIPPING

  • ALGRID Safety Sneakers
  • ALGRID Safety Sneakers
  • ALGRID Safety Sneakers

ALGRID Safety Sneakers A-32000

4.20 (100)
Item.#
06123223
Mfr.#
A-32000
Package Qty.
1Pair
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
ABS resin, MADE OF ABS
Standard Weight (g/1 leg)
375(25.5cm), 375(25.5cm), 375(25.5cm)
Material (Skin)
Kutsu-saki this leather, PVC, Shoe tip leather+PVC
Size (cm)
23, 23, 23.0
Foot Width
4E, 4E, 4E
Material (Sole)
Foamed polyurethane two-layer rubber (oil resistant), Double layer polyurethane foam rubber (oil resistant)
Color
black, Black
Customer Reviews
5 star 56
4 star 25
3 star 8
2 star 5
1 star 6
Review Rating: 4.20
100 Customer Reviews
The reviews are automatic translation.
Used in factory
5
From Japan
On 2018-05-20 18:58:25
Light and easy to wear. Casual feeling work shoes. It may be due to mind I feel that the durability as shoes is increasing year by year.
This review is about item#3361425.
During machine maintenance
5
From Japan
On 2018-05-09 08:49:50
Among the cheap products of monotera, it is the most durable. it's recommended.
This review is about item#03361407.
Transportation industry
5
From Japan
On 2018-04-10 15:24:00
Because Wise is wide, driving long distances is not bothersome. Those who work for a long time, I think that there is also a change in insoles.
This review is about item#3361416.
When working
4
From Japan
On 2018-03-08 15:15:33
It is nice to have light. It is still better if it has durability.
This review is about item#3361434.
Used in factory work
5
From Japan
On 2018-03-01 14:47:09
Because it is light and 4E and wide, it is very wearable compared to previous safety shoes
This review is about item#3361434.
Site work
5
From Japan
On 2018-02-09 14:36:11
I tried various safety shoes and I repeated this safety shoe many times. While many safety shoes slide with oil and water, these shoes are not slippery. I think that the price is also cheap.
This review is about item#3361443.
Work in the factory
4
From Japan
On 2018-01-21 20:59:53
I think that the width is wide and easy to wear. It is lighter and easier than I expected.
This review is about item#3361425.
Site work task
5
From Japan
On 2018-01-09 14:27:04
It is 4E wide and workable without incongruity even when working, I think that I would like to purchase it for long as there is durability.
This review is about item#3361416.
During processing
3
From Japan
On 2017-10-12 14:33:57
When comparing the same item with other shops, the price is the I bought it because it was cheap, but I can use it without problems.
This review is about item#3361407.
When making products using machines.
5
From Japan
On 2017-09-29 20:25:13
I like design and can wear it without distinction when working. We have purchased several pairs of the same for another 4 to 5 years.
This review is about item#3361425.