Buy more than* S$200* and get FREE SHIPPING

  • ALGRID Safety Sneakers
  • ALGRID Safety Sneakers
  • ALGRID Safety Sneakers

ALGRID Safety Sneakers A-32000

4.22 (76)
Item.#
06123232
Mfr.#
A-32000
Package Qty.
1Pair
Ship pack of
1
42.33 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material (toe core)
ABS resin, MADE OF ABS
Standard Weight (g/1 leg)
375(25.5cm), 375(25.5cm), 375(25.5cm)
Material (Skin)
Kutsu-saki this leather, PVC, Shoe tip leather+PVC
Size (cm)
23.5, 23.5, 23.5
Foot Width
4E, 4E, 4E
Material (Sole)
Foamed polyurethane two-layer rubber (oil resistant), Double layer polyurethane foam rubber (oil resistant)
Color
black, Black
Customer Reviews
5 star 43
4 star 19
3 star 6
2 star 4
1 star 4
Review Rating: 4.22
76 Customer Reviews
The reviews are automatic translation.
During the steel production
5
From Japan
On 2017-03-02 16:49:15
There is room in the finger wide, also comfort good cushion insole. Difficulty is, the heel of the sponge is weak, displaced.
This review is about item#3361391.
Heavy equipment operations
4
From Japan
On 2017-01-21 16:53:47
For the price bottom rubber is also a strong, you want to last considerably longer and also purchase.
This review is about item#3361391.
During various operations
5
From Japan
On 2017-01-08 19:04:48
It has helped us quality also in a satisfactory level at an affordable price. It is recommended.
This review is about item#3361416.
At all times during the Operate of machine tools we have been working to have.
4
From Japan
On 2016-12-22 17:04:51
It lighter as comfort, such as penetration of oil you may also be without, but I feel the chips is likely to go a little. But overall I think that it was good to buy.
This review is about item#3361443.
Wear work at the time and usually
5
From Japan
On 2016-12-10 08:06:58
Size is perfect to buy a size to wear everyday. Since the wide may not be a finger. While you are using more than one year, I think more than the price without that the bottom may peel off.
This review is about item#03361425.
Commute
5
From Japan
On 2016-11-27 02:07:09
I felt very affection started using a shoe at work. I bought to try to use to commute. It is pretty good.
This review is about item#03361416.
Use in the factory
4
From Japan
On 2016-10-25 17:48:04
Light and comfort is good, you are familiar with just a good feeling
This review is about item#3361391.
During work
5
From Japan
On 2016-10-13 00:53:52
Shoes lightly, finger width is also a spacious, we love this shoe is sure to work. Durability such as abrasion is good, but in such as cracks and too half a year, and then flooded from there and walk like a puddle. Since consumables, we have repeat purchase each time to give up, but we have loyal Karekore nearly 10 years.
This review is about item#03361416.
When electrical relationship inspection work
5
From Japan
On 2016-10-12 18:38:45
I think that lightly easy to wear work shoes. Cost is also proper.
This review is about item#3361391.
Field work
5
From Japan
On 2016-10-03 22:58:19
① smell of rubber adhesive is not to be worried about (Min in that was used up to now) ② good light and comfort have worked cushion. Less ③ Mouret Because it is often step on the heel Speaking flame it does not seem to have any strength of the heel. It can be if there is a structure on the assumption that stepping on the heel.
This review is about item#3361425.