Buy more than* S$200* and get FREE SHIPPING

  • Filament Tape
  • Filament Tape
  • Filament Tape
  • Filament Tape

Filament Tape 9510

5.00 (2)
Item.#
06126233
Mfr.#
9510
Package Qty.
1Roll
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
320.0
Tape Thickness (mm)
0.17
Base Material
Polyester film + polyester yarn
Holding Power (min)
200
Tuck (ball No.)
14
Tape Width (mm)
19
Adhesive Power (N/10mm)
4.65
Tape Length (m)
50
TRUSCO Part Number
351-9201
Elongation (%)
30
Adhesive
Rubber type
Application
Pressing parts for bundling of heavy materials, tubes, furniture, household appliances
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fastening of small lead storage batteries
5
From Japan
On 2013-01-24 10:35:44
Adhesion, strength It was as good as expected
This review is about item#06126251.
For oversea shipping packing
5
From Japan
On 2008-06-30 15:59:52
It has been used since 15 years ago, but it is easy to use because it is sticky and durable. I think that it is better if there is a width of about 10 mm.
This review is about item#06126233.