Buy more than* S$200* and get FREE SHIPPING

  • Stretch Film Small Type
  • Stretch Film Small Type
  • Stretch Film Small Type

Stretch Film Small Type 50

4.50 (2)
Item.#
06126267
Mfr.#
50
Package Qty.
1Roll
Ship pack of
1
7.95 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Purpose
Packaging used for moving Gather hoses and electrical cords Keep carpets, blinds, mats etc in store. Bundle of newspapers and magazines.
Thickness (microm)
23
Weight (g)
375
Material
Polyethylene
Paper Tube Inside Diameter (mm)
76
Length (m)
300
Width (mm)
50
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used when summarizing small products
4
From Japan
On 2013-10-18 13:30:08
Easy to use and where you can cut with hands and be cut by hand but good to be gathered sturdy
This review is about item#06126267.
I use it when shipping a bundle of wires
5
From Japan
On 2011-07-20 07:57:01
Very strong and powerful. Horizontal direction is particularly durable, it can not be broken by hand. The thickness is enough at our company. But if the price goes down a little more you can use it
This review is about item#06126267.