Buy more than* S$200* and get FREE SHIPPING

  • Cutter For OPP Tape Helper T Type
  • Cutter For OPP Tape Helper T Type
  • Cutter For OPP Tape Helper T Type

Cutter For OPP Tape Helper T Type Helper T type

4.37 (19)
Item.#
06126373
Mfr.#
Helper T type
Package Qty.
1PC
Ship pack of
1
21.76 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
For OPP tape.
Weight (g)
220
Maximum Tape Width (mm)
50
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
60x150x100
Caution
Tapes are not included.
Description 2
Sturdy metal cutter!
Adapter Tape Width (mm)
Less than 50
Type
Main unit
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.37
19 Customer Reviews
The reviews are automatic translation.
Packing work
5
From Japan
On 2017-01-17 14:52:58
Well tape off of it, is very easy to use products. We come in handy because the size that does not sell in the home improvement center.
This review is about item#60857763.
Manufacturing premise
5
From Japan
On 2016-11-18 15:34:15
Was using the tape cutter plastic, but cracks in the field is frequently, we changed to this metal. Also it is less likely to break very useful in rough in dealing with.
This review is about item#6126373.
packing
4
From Japan
On 2016-08-22 18:37:00
If you are firm, easy-to-use
This review is about item#6126373.
Packing work in OPP tape
4
From Japan
On 2015-11-02 18:07:06
Wide tape has purchased so was stock.
This review is about item#60857763.
Packing work
4
From Japan
On 2015-04-15 10:42:48
Made of metal I think that it is durable. I would like to buy if there is a product that has a strength of this quality in the plastic.
This review is about item#06126373.
Packaging products
5
From Japan
On 2015-03-27 18:45:39
very good. Where you want the total replacement if a little cheaper. Always I think that I wish I can be set more easily start the part when setting the tape.
This review is about item#06126373.
Packing
3
From Japan
On 2015-02-04 19:58:55
Continued purchase because it was bought here until now. It is good to have more things with high durability.
This review is about item#06126373.
Packaging products
1
From Japan
On 2014-10-10 13:32:05
Because leading manufacturer goods I thought it would be tough, but was broken in a few months. Junction seem weak, yet impossible even repair because there is assembled in the press. It was disappointing.
This review is about item#06126373.
Packing work
3
From Japan
On 2014-07-11 10:59:57
Heavy to female staff is unpopular. Man I think that is not suitable for long hours of work even with. It is strong compared to made of inexpensive resin, but then you would be deformed and strong impact is applied, Since one blade is the price of 3 pieces of plastic cutter, you do not feel the benefits that can replace the blade in place.
This review is about item#06126373.
Assembly of the box
5
From Japan
On 2014-06-18 16:52:00
Durable and easy to use is good.
This review is about item#60857763.