Buy more than* S$200* and get FREE SHIPPING

  • Jumbo Cutter
  • Jumbo Cutter
  • Jumbo Cutter

Jumbo Cutter TD-2000-BU

4.67 (9)
Item.#
06126382
Mfr.#
TD-2000-BU
Package Qty.
1PC
Ship pack of
1
71.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Adapter Tape Width (mm)
60
Adapter Tape External Diameter (phi mm)
134
Weight (g)
2200
Description 2
Directly to avoid hitting the cutter blade safety cover included. Reproduction resin usage rate 74% green purchasing method conformity goods
Compatible
OPP TAPE, MASKING TAPE
Materials (cover)
ABS
Adapter Tape Inner Diameter (phi mm)
76
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
82x255x170
Material
Metal (zinc Diecast)
TRUSCO Part Number
003-2514
Caution
Tapes are not included.
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Used for product packaging work
5
From Japan
On 2015-12-12 19:59:30
It is extremely appreciated because it is easy to handle and the work efficiency has improved.
This review is about item#06126382.
Packing goods
5
From Japan
On 2015-08-17 17:20:43
Even if pulling the tape does not move, it is easy to work. It is also good to replace the cutting edge of the tape.
This review is about item#06126382.
packing
5
From Japan
On 2013-03-22 10:10:39
It also has a handle, making it easier to work. Although I thought that the safety guard was a hurdle at the beginning, I am using it conveniently without any troubles.
This review is about item#06126382.
Used for sealing with production line
3
From Japan
On 2013-01-31 12:51:23
We have been using equivalent products for some time and deterioration has progressed and this time it was renewal.
This review is about item#06126382.
Packing at the time of shipment of goods
4
From Japan
On 2011-09-21 09:26:34
It is easy to use. Because the frequency of use is high, the vicinity of the tape cutting is sticking. Nothing to say if you can change the cutting blade.
This review is about item#06126382.
Used when crafting packaging of brochures etc
5
From Japan
On 2011-09-06 00:09:51
There is a difficulty in the bottom part of the anti-slip. It will slacken and disengage soon. I will ask for improvement.
This review is about item#06126382.
Packing signboard products for shipping work.
5
From Japan
On 2011-05-19 13:50:42
Although it is very convenient to try it, I think that the price is high. The transparent cover only got in the way, it caught me and I got hurt soon and got thrown away soon.
This review is about item#06126382.
packing
5
From Japan
On 2008-08-23 15:04:54
The packing work that took quite a while until now was easier. I think that packing time could be saved about half. I worked on other tasks at a time that was too much, so work efficiency has improved very much. Thank you very much.
This review is about item#06126382.
packing
5
From Japan
On 2008-08-06 18:08:25
I was looking for such a product. When I looked around the internet shop, Monotaro was the cheapest and immediately bought it. As a bonus we also get shipping fee, I feel like I do not understand. Product is safe, sharp, and quickly cut off, compared to what I used to ever, the best!
This review is about item#06126382.