Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Craft Tape No.500

Craft Tape No.500 No.500

4.55 (29)
Item.#
06126425
Mfr.#
No.500
Package Qty.
1Pack(3Roll)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
60
Tuck (ball No.)
12
Tape Length (m)
50
Weight (g)
1372.5
Color
Cardboard color
Holding Power (mm)
0.0
Adhesive
Hot melt rubber
Base Material
Craft paper
Tape Width (mm)
75
Purpose
Corrugated carton sealing. Low volume packaging, Corrugated carton sealing. Low volume packaging
Adhesive Power (N/10mm)
3.3
Tape Thickness (mm)
0.14
Adhesion (g/10mm)
277
Tensile Strength (kg/10mm)
7
Deployment Force (N/10mm)
0.60
Base Material Thickness (mm)
0.110
Extensibility (%)
8.0
Deploying Force (g/10 mm)
41.8
Description 2
With execellent retention capacity and stability.Excellent workability with mild developments White glue , characters cannot be written , no overlay paste
Customer Reviews
5 star 22
4 star 3
3 star 2
2 star 2
1 star 0
Review Rating: 4.55
29 Customer Reviews
The reviews are automatic translation.
It was discarded. . .
2
From Japan
On 2018-06-04 14:48:36
I purchased it by mistake as 50 mm. . . . . . . . . . . . . Since it was impossible to return it, I threw it away.
This review is about item#6126391.
Temporary fixation of the thread of the attachment member
5
From Japan
On 2018-01-23 20:33:37
Adhesion is just fine. Although there is a tape cutter of 50 mm, there is no cutter for 25 mm or 38 mm. I want you to make it.
This review is about item#6126391.
When packing cardboard box
5
From Japan
On 2017-08-29 14:59:39
Very easy to use. It is said that it is good from customers.
This review is about item#6126425.
Painting work
5
From Japan
On 2016-12-27 18:59:50
Although it was not sold at the home center, I was giving up, but as expected it is a monotary! You handled it. I hope the sales will not end!
This review is about item#39538633.
Used for cardboard
3
From Japan
On 2016-12-15 06:00:04
There is no particular problem as it is a manufacturer product, how much adhesion will be after it.
This review is about item#02445791.
For packing
5
From Japan
On 2016-12-08 16:43:06
Although I purchased it by mistake in width, it was quite convenient for this small 25 mm cardboard packaging.
This review is about item#6126391.
For packing
5
From Japan
On 2016-06-29 17:03:46
The price is cheap and no problem
This review is about item#06126391.
packing
4
From Japan
On 2016-04-25 17:12:43
I think that goods are cheap and good. The shipping cost for the item price (although it can not be helped because the delivery company has decided it) If it is cheap, it is good.
Packing for packing goods
5
From Japan
On 2016-04-18 15:25:54
I was concerned about somewhat weakened adhesive strength, but the person in charge at the work site said that "this is just as good as it can be re-tensioned." So, I always order this.
This review is about item#02445791.
packing
2
From Japan
On 2016-03-28 18:04:09
I think that the one with a wider width was better. Stickiness was weak and it was unsuitable for packaging.
This review is about item#06126391.