Buy more than* S$200* and get FREE SHIPPING

  • CARALYAN PP Adhesive Tape PP40M
  • CARALYAN PP Adhesive Tape PP40M
  • CARALYAN PP Adhesive Tape PP40M

CARALYAN PP Adhesive Tape PP40M PP40M

4.00 (7)
Item.#
06126434
Mfr.#
PP40M
Package Qty.
1Roll
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Heavy packaging
Extensibility (%)
169
Adhesive Force (N/10mm/Reference Value)
7.5
Standard Weight (g)
180
Tensile Strength (N/10mm)
46.5
Rewind Strength (N/25mm[gf/25mm])
2.55 (260)
Tensile Strength (N/25 mm (kgf/25mm:Reference Value))
110.4 (11.3)
Adhesive Power (N/10mm)
5.42
Tape Thickness (mm)
0.065
Tape Length (m)
50
Base Material
OPP
Tape Width (mm)
50
Color
Beige
Holding Power (60 Degree 25 x 25 mm)
49
Adhesive Strength (N/25 mm [gf/25 mm: Reference Value])
12.3 [1250]
Adhesive
Hot melt rubber
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Packaging operation
5
From Japan
On 2018-03-13 16:54:25
Even in situations where you open your mouth with a craft tape this product is safe. It is satisfactory enough to make the texture of the resin tape. It is still better if the price is a bit cheaper, but quality priority.
This review is about item#6126434.
Packaging operation
5
From Japan
On 2017-12-15 08:20:06
Although there was worry about the thickness, it was easier to cut, and it was also able to be used without problem with strength as it was used. Good cost performance
This review is about item#06126443.
For general packaging
1
From Japan
On 2017-09-15 15:13:15
Although it had been my favorite for many years, from around the company name changed from Denka to Denka, the sound "beeps" when it pulled is noisy. I felt it. Before, because it was very quiet, I have patronized. When packing with more than one person, there is noisy "b-be" noisy. . I will finish purchasing items here. I tried to change to "quiet OPP tape of sound". This place is very quiet. I would be pleased if it would be helpful to everyone.
Used for packing precision equipment
5
From Japan
On 2017-09-14 14:40:20
Because there is no peeling due to rubber type special adhesive, we can deliver precision equipment safely.
This review is about item#6126443.
packing
3
From Japan
On 2017-03-24 17:48:42
We are using it for packing cardboard boxes. Also purchase if necessary
This review is about item#6126434.
For packing
4
From Japan
On 2016-08-26 20:25:08
Previously it was used for packing products. Although it is strong, I am using cheap PP tape now. I tested it after a long time and it was good again.
This review is about item#6126434.
Normal packing
5
From Japan
On 2013-10-26 14:29:20
It's been 10 years since I used it. It is good adhesion, sharpness, thinness and so on.
This review is about item#05287012.