Buy more than* S$200* and get FREE SHIPPING

  • Length Measure Counter
  • Length Measure Counter
  • Length Measure Counter
  • Length Measure Counter
  • Length Measure Counter

Length Measure Counter MWC3:1-5 (II)

Item.#
06126495
Mfr.#
MWC3:1-5 (II)
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
545
Reset
Knob system
Direction of Rotation
left rotation
Number of Digits
5-Digit
Accessories
Rubber Pulley for each meter (MRM096) x 2
Display Units
1m
Measurement Speed (m/min)
300
Maximum Counting Speed
300mpm
Type
II Model