Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Length Measure Counter
  • Length Measure Counter
  • Length Measure Counter
  • Length Measure Counter
  • Length Measure Counter
  • Length Measure Counter

Length Measure Counter MWC3:10-5(II)

Item.#
06126504
Mfr.#
MWC3:10-5(II)
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
545
Reset
Knob system
Direction of Rotation
Left rotation
Number of Digits
5-digit
Accessories
(MRM096) x2 one meter rubber pulley
Display Units
0.1m
Measurement Speed (m/min)
30
Maximum Counting Speed
30mpm
Type
Type II