Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Self Power Source Total Counter
  • Self Power Source Total Counter
  • Self Power Source Total Counter
  • Self Power Source Total Counter
  • Self Power Source Total Counter

Self Power Source Total Counter GC2-6100

3.00 (3)
Item.#
06126531
Mfr.#
GC2-6100
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wiring Connections
Screw terminal
Weight (g)
60
Counting Method
Addition
Batteries
3.6V 1 / 2AA lithium battery built-in
Maximum Counting Speed
30Hz
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Temperature Range (deg C)
-10-+55 (not freezing)
Battery Life
Seven years (exchange is possible)
Reset
Remote & front
Character Height (mm)
10.6
Number of Digits
6
Input
Input signal (contact / open collector)
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Update of battery life expired
4
From Japan
On 2014-11-24 00:56:18
The one used until recently was welded internal battery and "Battery exchange" could not be done This time it was possible to replace the battery (it seems to have been improved) * Future Battery Life 7 years Are you using this machine until?
This review is about item#06126531.
It is used to count the number of bending machines of press brake (bender).
2
From Japan
On 2013-03-27 13:49:54
I want something that can display the number of bends and the number.
This review is about item#06126531.
Food packaging machine
3
From Japan
On 2013-02-04 20:48:37
I only trial operation (200 rpm), I do not know well but trial operation is good. Very good.
This review is about item#06126531.