Buy more than* S$200* and get FREE SHIPPING

  • Clamp Tester DC

Clamp Tester DC CL-220

5.00 (1)
Item.#
06126574
Mfr.#
CL-220
Package Qty.
1PC
Ship pack of
1
329.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Electric construction and maintenance. DC power supply current measurement., Electric construction and maintenance. DC power supply current measurement.
Safety Standards
Meets EN61010-1, EN61010-2-03
Influence of the Conductor Position
from the core center of the phi10mm in every position of the core within + / -2.0% rdg + /-5dgt within
Data Holding
All range available
Alternating Current (AC)
Range 40A: 1.0 +4 (50/60Hz) accuracy, 2.5 +4 (20 to 1KHZ) range 300A (20 to 200A): 1.5 +4 (50/60HZ) accuracy, 2.5 +4 (20 to 1KHz) range 300A ( 200 to 300A): accuracy 3.5 (50/60Hz), 4.0 (20 to 1KHz)Accuracy: RH or less (23deg C + /-5deg C, 85%), + / - (% r
DC Current
1.0 +4 300A accuracy range (20 to 200A):: Range 40A 1.5 +4 300A accuracy range (200 to 300A): 3.0Accuracy Accuracy: (RH below 23deg C + /-5deg C, 85%), + / - ( % rdg + dgt), minimum value digit + reading (%)
Measureable Conductor Diameter (mm)
About phi24 maximum
Consumption Electric Current (mA)
About9
Display
Liquid crystal display up to 3999
Power
SR-44x2 or LR-44x2 (3V)
Operating Temperature Range (deg C)
(Non-condensing) RH following 0-40, 85%
TRUSCO Part Number
239-9423
2014 TRUSCO Published Page
1-0955
Sleeve Feature
Power down in five minutes About
Influence of External Magnetic Field
The 1A following exchange in a magnetic field of 400A / m
Detection System
Average value
Battery Life (continuous use)
About 11 hours
Range Switching
Auto range
Response Time (seconds)
About two seconds
Auto Power-off
About 30 minutes
Withstand Voltage
1 minute AC3.7kV
Outside Dimension (depth D x Width W x Height H) (mm)
25x59x147
Weight (g)
100
Accessories
Instruction manual, battery, carrying case
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measure the current
5
From Japan
On 2015-06-10 17:31:02
Since the goods than we thought has arrived the next day light and small have been satisfied.
This review is about item#06126574.