Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Arm Cover
  • Arm Cover
  • Arm Cover
  • Arm Cover

Arm Cover No.935

4.00 (1)
Item.#
06126583
Mfr.#
No.935
Package Qty.
1Bag(12Pair)
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Overall Length (cm)
38.0
Material
Vinyl chloride (Non-phthalate plasticizer)
Purpose
For work using water, such as agriculture, fisheries, fishery, cleaning and service industries
Thickness (mm)
About 0.1
TGK Product Number
404-87-04-05
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fisheries processing
4
From Japan
On 2014-01-27 13:39:52
Water in the wrist is too loose, but when you do not use water you do not mind. On the other hand, the rubber on the other side is too strong, it will not fall off, but when you are wearing lots of clothes for now it's hard to move your arms. Besides, the material etc was very good.
This review is about item#06126583.