Buy more than* S$200* and get FREE SHIPPING

  • New Long
  • New Long
  • New Long
  • New Long
  • New Long
  • New Long
  • New Long
  • New Long

New Long No.620

2.67 (3)
Item.#
06126601
Mfr.#
No.620
Package Qty.
1Pair
Ship pack of
1
7.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For work using oil and medicine. Especially for assembly machinery industry and construction engineering works job etc
Material (reverse side)
Cotton and polyester
TRUSCO Part Number
383-9974
Middle Finger Length (cm)
8.5
Size
L
Material (surface)
Vinyl chloride (Non-phthalate plasticizer)
Color
Orange
Around Palms (cm)
23.5
Overall Length (cm)
30
Description 2
It is a staple of the working gloves that combines the flexibility of rubber and vinyl of the chain, easier to use and less fatigue.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Grab the goods in the chemicals, or wash the goods with chemicals
2
From Japan
On 2016-03-10 19:22:29
Although this article I bought many times until now, there was that or have occasionally open hole or has expired between the fingers, this time there was also three in the 40 th. I think that manufacturers inspection mistake, but please be careful.
This review is about item#06126601.
Plating work
2
From Japan
On 2015-06-03 11:36:08
Recently, I feel easy to break (especially weakness of stickiness). I feel the durability is about 1/2 ~ 2/3 of the conventional. Did something change the raw materials? I hope to become the original level.
This review is about item#06126601.
Aquatic fishery
4
From Japan
On 2014-03-26 16:52:45
It's soft and easy to use, but it seems a little weak to rub.
This review is about item#06126601.