Buy more than* S$200* and get FREE SHIPPING

  • New Long
  • New Long
  • New Long
  • New Long

New Long No.620

2.67 (3)
Item.#
06126617
Mfr.#
No.620
Package Qty.
1Pair
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For work using oil and medicine. Especially for assembly machinery industry and construction engineering works job etc
Material (reverse side)
Cotton and polyester
TRUSCO Part Number
383-9982
Middle Finger Length (cm)
9.0
Size
LL
Material (surface)
Vinyl chloride (Non-phthalate plasticizer)
Color
Orange
Around Palms (cm)
25
Overall Length (cm)
32
Description 2
Standard work gloves which are made of tough vinyl and flexible rubber.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
You grab items in chemicals, wash items with chemicals
2
From Japan
On 2016-03-10 19:22:29
I bought this item many times before, but occasionally there was a gap between my fingers and a hole opened, but this time there were three in my 40th. I think that it is a mistake inspection mistake, please be careful.
This review is about item#06126601.
Plating work
2
From Japan
On 2015-06-03 11:36:08
Recently, I feel easy to break (especially weakness of stickiness). I feel the durability is about 1/2 ~ 2/3 of the conventional. Did something change the raw materials? I hope to become the original level.
This review is about item#06126601.
Aquatic fishery
4
From Japan
On 2014-03-26 16:52:45
It's soft and easy to use, but it seems a little weak to rub.
This review is about item#06126601.