Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oil Resistant Long Vinyl Chloride Gloves
  • Oil Resistant Long Vinyl Chloride Gloves
  • Oil Resistant Long Vinyl Chloride Gloves
  • Oil Resistant Long Vinyl Chloride Gloves
  • Oil Resistant Long Vinyl Chloride Gloves
  • Oil Resistant Long Vinyl Chloride Gloves
  • Oil Resistant Long Vinyl Chloride Gloves

Oil Resistant Long Vinyl Chloride Gloves No.660

4.65 (26)
Item.#
06126653
Mfr.#
No.660
Package Qty.
1Pair
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Automobile-related industry/shipbuilding industry/machinery industry/steel industry/oil refining industry/chemical industry/retail industry/service industry/fisheries/marine products processed industry etc
Material (reverse side)
Cotton
TRUSCO Part Number
298-0452
Middle Finger Length (cm)
7.8
Type
Long type
Application 2
Cutting oil, machine oil, associated with large manufacturing and Assembly work.Tanker trucks, gas stations, and other oil handling activities.
Material (surface)
Vinyl chloride
Color
Blue
Around Palms (cm)
22
Overall Length (cm)
30
Size
M
Customer Reviews
5 star 20
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.65
26 Customer Reviews
The reviews are automatic translation.
I am using it for safety when treating weakly acidic liquids.
5
From Japan
On 2018-02-07 22:11:43
I have used it for 20 years. However, we do not use it, we will exchange it for a new one by using several times.
This review is about item#6126662.
Transportation work of steel materials
4
From Japan
On 2018-01-20 08:12:43
Because the material is transporting work of precision machinery and the product is plenty of oil to prevent rust, hands become dirty with ordinary glove hands, rubber gloves will melt if not oil resistant, so this glove Because it is oil resistant and long, it seems that per wrist will not get dirty.
This review is about item#06126662.
Oil change
5
From Japan
On 2017-09-21 14:25:29
It covered up to the wrist and it got dirty It got better workability.
This review is about item#6126662.
Oil work
5
From Japan
On 2017-07-10 18:38:32
It is more durable than the Monotaro brand and I am very satisfied.
This review is about item#6126662.
Painting work, equipment maintenance, dirty handling
5
From Japan
On 2016-09-01 00:02:43
I asked the manufacturer about the resistance to thinner, but it was a reply that "can not be guaranteed", but I can handle it without any problem with thinner or alcohol. Degreasing work at the time of painting is done with this glove attached.
This review is about item#6126671.
Oil cleaning
5
From Japan
On 2016-04-05 16:59:20
It is almost ideal gloves such as fat and oil durability, strong alkalinity, penetration resistance, desorption, suppleness, durability, etc. Depending on the work content fluid comes in from the sleeve so personally it is saved a little longer by about 5 cm.
This review is about item#06126653.
Cleaning the engine
5
From Japan
On 2016-02-13 19:19:20
It was solidly made, the size was as shown, and there was no problem with mounting on the desired LL purchase.
This review is about item#06126671.
clean up
5
From Japan
On 2016-02-01 21:13:53
As expected it is thick and strong. Even if you cut or cut a bit, you can not puncture holes
This review is about item#06126671.
When washing the tip saw
5
From Japan
On 2015-12-09 10:40:48
When immersed in caustic soda to remove the dirt that arrived at the knife, long durable rubber gloves are indispensable. This product is perfect.
This review is about item#06126671.
During cleaning
3
From Japan
On 2015-11-28 16:33:00
It is taller than a mass merchandise store.
This review is about item#06126662.