Buy more than* S$200* and get FREE SHIPPING

  • Oil Resistant Long Vinyl Chloride Gloves
  • Oil Resistant Long Vinyl Chloride Gloves
  • Oil Resistant Long Vinyl Chloride Gloves
  • Oil Resistant Long Vinyl Chloride Gloves
  • Oil Resistant Long Vinyl Chloride Gloves

Oil Resistant Long Vinyl Chloride Gloves No.660

4.67 (24)
Item.#
06126662
Mfr.#
No.660
Package Qty.
1Pair
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Automobile-related industry/shipbuilding industry/machinery industry/steel industry/oil refining industry/chemical industry/retail industry/service industry/fisheries/marine products processed industry etc
Material (reverse side)
Cotton
Around Palms (cm)
23.5
Overall Length (cm)
30
TRUSCO Part Number
298-0461
Material (surface)
Vinyl chloride
Color
Blue
Middle Finger Length (cm)
8.5
Size
L
Customer Reviews
5 star 19
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.67
24 Customer Reviews
The reviews are automatic translation.
Oil change
5
From Japan
On 2017-09-21 14:25:29
It covered up to the wrist and it got dirty It got better workability.
This review is about item#6126662.
Oil work
5
From Japan
On 2017-07-10 18:38:32
It is more durable than the Monotaro brand and I am very satisfied.
This review is about item#6126662.
Painting work, equipment maintenance, dirty handling
5
From Japan
On 2016-09-01 00:02:43
I asked the manufacturer about the resistance to thinner, but it was a reply that "can not be guaranteed", but I can handle it without any problem with thinner or alcohol. Degreasing work at the time of painting is done with this glove attached.
This review is about item#6126671.
Oil cleaning
5
From Japan
On 2016-04-05 16:59:20
It is almost ideal gloves such as fat and oil durability, strong alkalinity, penetration resistance, desorption, suppleness, durability, etc. Depending on the work content fluid comes in from the sleeve so personally it is saved a little longer by about 5 cm.
This review is about item#06126653.
Cleaning the engine
5
From Japan
On 2016-02-13 19:19:20
It was solidly made, the size was as shown, and there was no problem with mounting on the desired LL purchase.
This review is about item#06126671.
clean up
5
From Japan
On 2016-02-01 21:13:53
As expected it is thick and strong. Even if you cut or cut a bit, you can not puncture holes
This review is about item#06126671.
When washing the tip saw
5
From Japan
On 2015-12-09 10:40:48
When immersed in caustic soda to remove the dirt that arrived at the knife, long durable rubber gloves are indispensable. This product is perfect.
This review is about item#06126671.
During cleaning
3
From Japan
On 2015-11-28 16:33:00
It is taller than a mass merchandise store.
This review is about item#06126662.
For track maintenance
2
From Japan
On 2015-07-14 21:57:41
It is hard to use with making it much thick. I bought it for replacing the Hub Gris of the truck but it is difficult to move a bit. It's too thick and my sensation does not come to my hand.
This review is about item#06126662.
oil
5
From Japan
On 2015-04-23 06:38:04
This is the best!
This review is about item#06126671.