Buy more than* S$200* and get FREE SHIPPING

  • Powerful Grip No.360, Nitrile Type
  • Powerful Grip No.360, Nitrile Type
  • Powerful Grip No.360, Nitrile Type
  • Powerful Grip No.360, Nitrile Type
  • Powerful Grip No.360, Nitrile Type
  • Powerful Grip No.360, Nitrile Type
  • Powerful Grip No.360, Nitrile Type
  • Powerful Grip No.360, Nitrile Type

Powerful Grip No.360, Nitrile Type No.360

4.45 (29)
Item.#
06126696
Mfr.#
No.360
Package Qty.
1Pair
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Around Palms (cm)
21
Materials (sliding resistant)
Nitrile rubber
Overall Length (cm)
23
Color
Blue
TRUSCO Part Number
253-3456
Mass (g/sheet)
32
Materials (glove)
Cotton and polyester
Middle Finger Length (cm)
7.7
Size
M
Material
Cotton, polyester
Strength
Big
Purpose
Cleaning service industry Transport physical distribution industry Electric electronic part manufacturing industry Machinery industry Automobile-related industry Engineering works constructive industry, Cleaning service industry Transport physical distribution industry Electric electronic part manufacturing industry Machinery industry Automobile-related industry Engineering works constructive industry
Customer Reviews
5 star 21
4 star 3
3 star 3
2 star 1
1 star 1
Review Rating: 4.45
29 Customer Reviews
The reviews are automatic translation.
At every work
5
From Japan
On 2017-09-29 21:08:15
This is also a classic slip glove for work. I use it especially where I am concerned about slippage.
This review is about item#6126705.
Heavy work
4
From Japan
On 2017-04-17 16:47:22
It is a heavy youth without tearing, stabbing it. I also used it for the glass breakout. I can not cut it. I did not perforate. But a little knitting is loose. It 's okay to close it tightly.
Car maintenance
3
From Japan
On 2017-04-11 09:42:19
Even if it gets wet it can be gripped firmly. Because it is tough, I do not like fine work.
This review is about item#6126714.
Farm work
2
From Japan
On 2017-02-05 09:47:56
I was satisfied with durability and continued to purchase, but recently purchased parts are quick to break. . Was the specification changed? I think so. . .
This review is about item#6126705.
Organization of arrival goods etc.
5
From Japan
On 2016-12-14 08:44:04
If it is a general glove, dirt will penetrate and the hand will become dirty, but if this is done it will not get dirty. Because it does not slide in the work carrying cardboard box etc, it is safe. Since it is a nitrile, oil resistance is also durable, so it is saved.
This review is about item#06126696.
Other
5
From Japan
On 2016-12-12 19:57:55
I have not sold it recently in stores. I will do my best. Mmmmmmmmmmm
This review is about item#6126696.
Civil work and carpentry work
5
From Japan
On 2016-11-07 23:24:50
I think that it is easy to use and grip power and it is good for price
This review is about item#6126714.
Chainsaw work
5
From Japan
On 2016-10-24 22:03:14
It's good not to be attacked by chainsaw oil. Rubber stripping will melt with oil, but this guy does not melt, it is the most reliable guy with nitrile gloves. The gloves are showers.
This review is about item#6126696.
To chainsaw work
4
From Japan
On 2016-10-22 22:01:19
Compared with green grip M size, it is made slightly larger, wrist place is loose, oil does not pierce, it resists wear, rubber surface is small unevenness and grip feeling is weak ~ . As chain sawing work, chain oil reaches gloves so this product is the best for oil so far as an oil resistant glove.
This review is about item#6126696.
Glass · Metal handling
5
From Japan
On 2016-08-06 20:36:16
I do not slip, I do not get stuck, nice. However, it is dirty and poi without it. I guess it is.
This review is about item#06126696.