Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Assembly Grip
  • Assembly Grip
  • Assembly Grip
  • Assembly Grip
  • Assembly Grip
  • Assembly Grip
  • Assembly Grip
  • Assembly Grip
  • Assembly Grip
  • Assembly Grip

Assembly Grip No.370

4.64 (78)
Item.#
06126732
Mfr.#
No.370
Package Qty.
1Pair
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Gray
Mass (g/sheet)
17.5
Materials (sliding resistant)
Nitrile rubber
Overall Length (cm)
22.0
Material
Nylon, polyester, polyurethane, others
TRUSCO Part Number
253-3472
Around Palms (cm)
20
Middle Finger Length (cm)
7.7
Size
M
Purpose
Cleaning service industry Transport physical distribution industry Electric electronic part manufacturing industry Machinery industry Automobile-related industry Engineering works constructive industry Gardening gardening industry, Cleaning service industry Transport physical distribution industry Electric electronic part manufacturing industry Machinery industry Automobile-related industry Engineering works constructive industry Gardening gardening industry
Customer Reviews
5 star 60
4 star 11
3 star 4
2 star 3
1 star 0
Review Rating: 4.64
78 Customer Reviews
The reviews are automatic translation.
Construction work
5
From Japan
On 2018-06-17 15:20:48
It is a bulk purchase with essential items at work. It is a favorite item from before and likes a fit not found in other products. It was a discount day, so it was a little but it was good to purchase cheaply.
This review is about item#89594391.
Planting trees, car maintenance, etc.
5
From Japan
On 2018-06-01 17:56:21
When caring for planting trees, maintenance of cars, etc., it fits perfectly in the hand, gives a sense of fine work, also has durability, judges that there is no alternative. We have continued for many years, we are using this product.
This review is about item#89594382.
For work
4
From Japan
On 2018-05-26 14:53:38
After all this is the most user friendly. It is a pity that the price does not go down.
This review is about item#35281565.
Machine tool assembly
5
From Japan
On 2018-05-21 21:05:42
Compared to the cheap one, it is durable and lasts long. 10 It is good to buy it cheaply with two packs.
This review is about item#89594382.
Maintenance of machinery equipment
4
From Japan
On 2018-05-14 14:10:45
The price is a little expensive, but I use this work anything all the year round.
This review is about item#35281565.
Favorite gloves
5
From Japan
On 2018-04-24 11:02:57
I have been using it for several years. Similar after-going items are out, but they are not enemies to this. Because we would like to buy as much as we can, sales of 10 bifurcations are appreciated. 3 Although the products of Sotsuichi are individually wrapped, 10 twin-entry products are included in 10 large bowls (image of warranty packaging)
This review is about item#89594382.
Inspection etc.
5
From Japan
On 2018-04-11 11:18:33
We would like you to sell as well as only 10 on the right hand. Because it is a work that uses right handed hands with a lot of right hands, I do not use much for the left hand so I will end up with more and more. Please consider by all means.
This review is about item#6126723.
Special solvent system work
5
From Japan
On 2018-03-25 18:33:35
I use a special solvent, but I can use it without melting, even with gloves. Because it fits in the hand, it is easy to work!
This review is about item#89594382.
It is used when carrying and mounting metal products
5
From Japan
On 2018-03-14 15:26:05
Because it is easy to grab small bolts and nuts, from big to small things I will help without slipping It is better that the cloth is thinner than the bare hands feeling
This review is about item#35281574.
work
5
From Japan
On 2018-03-14 13:26:53
Because it is easy to use and does not slide, I think that it is good that 3 sheets are included.