Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Assembly Grip
  • Assembly Grip
  • Assembly Grip
  • Assembly Grip
  • Assembly Grip
  • Assembly Grip
  • Assembly Grip
  • Assembly Grip
  • Assembly Grip
  • Assembly Grip
  • Assembly Grip

Assembly Grip No.370

4.64 (72)
Item.#
06126741
Mfr.#
No.370
Package Qty.
1Pair
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Around Palms (cm)
21.5
Middle Finger Length (cm)
7.9
Size
L
TRUSCO Part Number
253-3481
Material
Nylon, polyester, polyurethane, others
Materials (sliding resistant)
Nitrile rubber
Overall Length (cm)
23.0
Color
Gray
Mass (g/sheet)
18.5
Purpose
Cleaning service industry Transport physical distribution industry Electric electronic part manufacturing industry Machinery industry Automobile-related industry Engineering works constructive industry Gardening gardening industry, Cleaning service industry Transport physical distribution industry Electric electronic part manufacturing industry Machinery industry Automobile-related industry Engineering works constructive industry Gardening gardening industry
Customer Reviews
5 star 56
4 star 9
3 star 4
2 star 3
1 star 0
Review Rating: 4.64
72 Customer Reviews
The reviews are automatic translation.
Inspection etc.
5
From Japan
On 2018-04-11 11:18:33
We would like you to sell as well as only 10 on the right hand. Because it is a work that uses right handed hands with a lot of right hands, I do not use much for the left hand so I will end up with more and more. Please consider by all means.
This review is about item#6126723.
Special solvent system work
5
From Japan
On 2018-03-25 18:33:35
I use a special solvent, but I can use it without melting, even with gloves. Because it fits in the hand, it is easy to work!
This review is about item#89594382.
It is used when carrying and mounting metal products
5
From Japan
On 2018-03-14 15:26:05
Because it is easy to grab small bolts and nuts, from big to small things I will help without slipping It is better that the cloth is thinner than the bare hands feeling
This review is about item#35281574.
work
5
From Japan
On 2018-03-14 13:26:53
Because it is easy to use and does not slide, I think that it is good that 3 sheets are included.
Machine maintenance, tire change etc.
5
From Japan
On 2018-02-10 17:33:44
It is easy to work with a perfect fit in your hands. There are many similar items, but this is the best.
This review is about item#35281574.
Electric construction work
5
From Japan
On 2018-01-31 21:32:30
You can use it with a feel like a bare hand fitting fine hand work.
This review is about item#89594391.
hardware
5
From Japan
On 2018-01-22 14:41:17
It is good that the screws are kept till the gloves, Moreover, it is cheap and saved.
This review is about item#89594382.
For every work
5
From Japan
On 2018-01-09 22:41:38
I find it useful when working. I like the handy and easy to use.
This review is about item#35281574.
Construction work
5
From Japan
On 2017-12-22 16:41:58
It does not slide, it is easy to have heavy objects. It gets thick and it feels nice.
This review is about item#35281556.
Pine pruning, maintenance of power tools.
5
From Japan
On 2017-10-24 09:12:33
Since there is no unnecessary clearance and the feeling of a feeling is good, I have used it from before.
This review is about item#89594364.